1/2 in. NPT Wall Mount Two Handle Lavatory Faucet Valve
1/2 in. NPT Wall Mount Two Handle Lavatory Faucet Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 10 gpm
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Number of Handles:
- Two Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Lavatory Rough-In Valve
- WaterSense Labeled:
- No