16.7 gpm Tub Rough-In Valve

You last purchased this on
 
Santec

16.7 gpm Tub Rough-In Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Santec

16.7 gpm Tub Rough-In Valve

  • Fast #
  • Part #SP0385
  • Item #2192433
  • Manufacturer Part #P0385
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes 7" overall length of hot and cold 3/4" valves
  • Includes quick-connect shank and tee connector with 2 adapters
  • Fits all Santec Estate roman tub trims
  • Requires Certification

Specifications

ADA Compliant:
No
Flow Rate:
16.7 gpm
Material:
Brass
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No