6 in. Wall Mount Toilet Tissue Holder in Polished Nickel
6 in. Wall Mount Toilet Tissue Holder in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Brass
- Mount Type:
- Wall
- Width:
- 3-7/8 in