Santec 6 gpm Pressure Balancing Bath or Tub and Shower Valve Only SPB3950

DESCRIPTION

  • Adjustable temperature limit stop
  • Flow rate: 4.5 - 5 gpm
  • Pressure balance valve for designer tub and shower set
  • Valve only for pressure balanced tub/shower with integral diverter and stops
  • Without volume control

Santec 6 gpm Pressure Balancing Bath or Tub and Shower Valve Only

SPB3950

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Flow Rate
6 gpm
Height
4-1/2 in
Length
8-1/2 in
Material
Brass
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves

Starting at
Call for Pricing
  • QUANTITY