DESCRIPTION

  • Tissue paper holder

Santec Montage Tissue Paper Holder

S8765ZU75

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Montage
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
6-7/8 in
Length
6-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS