Santec

Towel Ring in Polished Nickel

Part #S2564YU70  |  Manufacturer Part #2564YU70

Color/Finish: Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 3-13/16 in

Height: 6 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Metal

Mount Type: Wall

Projection: 3-13/16 in

Width: 6 in