Santec Tub Rough-In Valve SP0385

DESCRIPTION

  • Fits all Santec Estate roman tub trims
  • Includes 7" overall length of hot and cold 3/4" valves
  • Includes quick-connect shank and tee connector with 2 adapters

Santec Tub Rough-In Valve

SP0385

Flow Rate:

SPECIFICATIONS

ADA Compliant
No
Flow Rate
16.7 gpm
Material
Brass
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY