Widespread Bathroom Sink Faucet with Double-Handle in Satin Rose Gold

You last purchased this on
 
Santec

Widespread Bathroom Sink Faucet with Double-Handle in Satin Rose Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Santec

Widespread Bathroom Sink Faucet with Double-Handle in Satin Rose Gold

  • Fast #
  • Part #S4620BR45
  • Item #4017829
  • Manufacturer Part #4620BR45
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Rose Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Rose Gold
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Trim Only:
No
WaterSense Labeled:
No