DESCRIPTION

Santec Widespread Lavatory Faucet with Double-Handle in Antique Bronze

S1420LM48

Manufacturer Part #: 1420LM48

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Trim Only
No
WaterSense Labeled
No

Print