DESCRIPTION

Sanuvox Technologies UV Lamp

SLMPRGXJ105

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Temperature
3500
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
4-Pin
Light Bulb Shape Code
T6

Starting at
Call for Pricing
  • QUANTITY