126000 BTU 380/415/440/460V 3-Phase R-22 Scroll Compressor

You last purchased this on
 
Sanyo North America Corporation

126000 BTU 380/415/440/460V 3-Phase R-22 Scroll Compressor

This product requires certification to purchase.
You last purchased this on
 
Sanyo North America Corporation

126000 BTU 380/415/440/460V 3-Phase R-22 Scroll Compressor

  • Fast #
  • Part #SCSC753H8H
  • Item #7530421
  • Manufacturer Part #C-SC753H8H
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

BTU:
126000
Horsepower:
10 hp
Phase:
Three Phase
Refrigerant:
R-22
Volts:
380/415/440/460V
Watts:
36.9 kW