3-3/8 in. Closer Universal in Aluminum
3-3/8 in. Closer Universal in Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable spring power allows size range of 1 through 6
- Non-handed
- Versatile mounting applications permit standard, top jamb, parallel and track installations
- Maximum door opening 120° to 180°
- For interior and exterior doors
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Height:
- 3-3/8 in
- Length:
- 12 in
- Width:
- 2-1/4 in