DESCRIPTION

  • Powder-free
  • Beaded cuff
  • Textured for superior grip
  • Extended length for added protection
  • Strong, soft and flexible
  • Fits either hand

SAS Safety M Size 14 mil Powder-Free Ultra Thick Latex Disposable Glove 50 Pack

SAS660220

Manufacturer Part #: 6602-20

Glove Size:

SPECIFICATIONS

Disposable
No
Glove Size
M
Package Quantity
Pack of 50
Reusable
No
Type
SAS660220
Weight
2.3

Print