18 in. Green Safety Cone

Part #S740018B  |  Item #7240543  |  Manufacturer Part #7400-18B

$11.66 EACH
(Pricing is for 18 in)

Height:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 100% PVC injection molded cone
  • Cleared base allows firm grip to the road
  • Superior flexibility in any kind of adverse weather condition

Documents

Specifications

Color Finish: Green

Color Finish Category: Greens

Height: 18 in

Material: Plastic

Material Type: PVC

Type: S740018B