18 in. Orange Traffic Cone

Part #S750018  |  Item #7629083  |  Manufacturer Part #7500-18

$22.67 EACH

Height:

18 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 100% PVC injection molded cone
  • Bright fluorescent colors with UV inhibitor
  • Cleated base allows firm grip to the road
  • Superior flexibility in any kind of adverse weather

Specifications

ADA Compliant: No

Automatic Shut-Off: No

Color Finish: Orange

Color Finish Category: Oranges

Disposable: No

Height: 18 in

Length: 18 in

Material: Plastic

Material Type: PVC

Number Of Pieces: 1 Piece

Type: S750018

Weight: 3.10