28 in. Green Safety Cone

Part #S740028B  |  Item #7240517  |  Manufacturer Part #7400-28B

$20.18 EACH
(Pricing is for 28 in)

Height:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 100% polyester 300D Oxford PU coated waterproof material
  • 2″ wide reflective tape
  • Taffeta lining 190T
  • Detachable tuck-away hood
  • Full length zipper with storm flap
  • Pockets: 2-lower front, 1-inner pocket
  • ANSI/ISEA 107-2015 Class 3 Type R

Documents

Specifications

Color Finish: Green

Color Finish Category: Greens

Height: 28 in

Material: Plastic

Material Type: Polyester

Type: S740028B