DESCRIPTION

  • Blue nitrile
  • Durable and comfortable
  • Excellent touch sensitivity
  • Fits either hand
  • Powder-free
  • Textured fingers for grip

SAS Safety 8 mil Powder-Free Extended Length Nitrile Disposable Glove 50 Pack

S66040

Manufacturer Part #: 6606-40

Glove Size:

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
Disposable
No
Glove Size
S
Glove Type
Disposable, Powder Free Latex
Length
12 in
Material
Rubber
Material Type
Nitrile
Package Quantity
Pack of 50
Reusable
No
Thickness
8 mil
Weight
1.4

Print