Blue Cooling Towel

Part #S730091  |  Item #7240542  |  Manufacturer Part #7300-91

$8.59 EACH

Color/Finish: Blue

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • UPF-50 protection from the sun
  • Protects against dust, debris, and wind
  • Lightweight microfiber or PVA material
  • Reusable and machine washable

Documents

Specifications

Color Finish: Blue

Color Finish Category: Blues

Length: 33 in

Material: Plastic

Material Type: PVA

Reusable: Yes

Width: 12-1/2 in