SAS Safety Emergency Response Spill Kit

You last purchased this on
 
SAS Safety

SAS Safety Emergency Response Spill Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
SAS Safety

SAS Safety Emergency Response Spill Kit

  • Fast #
  • Part #S7750
  • Item #7240544
  • Manufacturer Part #7750
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes 15 absorbent pads, 3 absorbent boom socks, 1 pair of chemical splash goggles, 1 pair of nitrile chemical gloves, and 2 all-purpose waste disposal bags
  • Kit size is perfect for fitting behind truck seats
  • Absorbs over 4 gallons of oil, paint or chemicals
  • Requires Certification

Specifications

Application:
Chemical, Oil, Paint
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Cotton, Plastic, Rubber
Material Type:
Nitrile
Product Type:
Spill Kit
Thickness:
15 mil