Foam Disposable P100 Mask (Pack of 2)

You last purchased this on
 
SAS Safety

Foam Disposable P100 Mask (Pack of 2)

This product requires certification to purchase.
Brand image
You last purchased this on
 
SAS Safety

Foam Disposable P100 Mask (Pack of 2)

  • Fast #
  • Part #S8641
  • Item #7240545
  • Manufacturer Part #8641
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Soft foam face cushion
  • Latex-free adjustable straps
  • Disposable valved particulate respirator
  • Filter efficiency of 99.97%
  • Sold per box of 2
  • Protects against particulate aerosols free of oil
  • Exhalation valve for easy breathing
  • Requires Certification

Documents


Specifications

Application:
Commercial, Healthcare
Chemical Rating:
P100
Clothing Size:
One Size Fits Most
Color Finish Category:
Whites
Color Finish Name:
White
Disposable:
Yes
Height:
10 in
Length:
7-1/2 in
Material:
Foam
NIOSH:
NIOSH 84A-4010
Package Quantity:
Pack of 2
Product Type:
P100 Mask
Quick Release:
No
Reusable:
No
Type:
S8641
Weight:
0.4 lb
Width:
7-1/2 in