This product requires certification to purchase.

All-Purpose Hooded Coveralls with Zipper Closure, XXL

SAS Safety

Gen-Nex® Professional Grade All-Purpose Hooded Coveralls with Zipper Closure, XXL

  • Fast #
  • Part #S6995
  • Item #9934571
  • Manufacturer Part #6995
5 out of 5 Customer Rating
Brand image
SAS Safety

Gen-Nex® Professional Grade All-Purpose Hooded Coveralls with Zipper Closure, XXL

  • Fast #
  • Part #S6995
  • Item #9934571
  • Manufacturer Part #6995
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Microporous non-woven material with polyethylene coating
  • Professional grade, lightweight, durable and comfortable
  • Superior protection against paint, overspray, grease and dirt
  • Elastic wrists and ankles
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
2XL
Height
1 in
Length
16-1/2 in
Number of Pieces
1 Piece
Width
9-1/2 in
Characteristics & Features
Collection
Gen-Nex® Professional Grade
Color Finish Name
White
Disposable
Yes
Material
Fiber, Plastic
Material Type
Polyethylene
Quick Release
No
Reusable
No
Warranty & Product Information
ANSI
ANSI Z87.1+
ASTM
ASTM F-903 2010
Product Type
Coverall
UPC
781311069954