L Size PVC and Polyester 3-piece Rain Suit in Yellow

Part #S681301  |  Item #7936342  |  Manufacturer Part #6813-01

$17.39 EACH

Clothing Size:

L
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 3 Piece construction made of .35mm PVC and polyester
  • Ventilated cape back
  • Storm front snap with zipper
  • Jacket with detachable drawstring hood and corduroy collar for comfort
  • Adjustable cuff and ankle snaps for better fit
  • High visibility color
  • Two flapped pockets
  • Bib overall with adjustable suspenders
  • Large

Specifications

ADA Compliant: No

Automatic Shut-Off: No

Clothing Size: L

Coating: PVC

Color Finish: Yellow

Color Finish Category: Yellows

Disposable: No

Gender: Unisex

Material: Plastic

Material Type: [PVC, Polyester]

Number Of Pieces: 3 Piece

Product Type: Rain Suit

Reusable: Yes

Thickness: 0.35 mm