SAS Safety
M Safety Back Support Belt
Part #S7162 | Item #7240531 | Manufacturer Part #7162
$21.49
EACH
Clothing Size:
Product Details
- Lightweight, cool, and washable polyester fabric
- Four plastic stays for flexible, contoured support
- Tapered design for full range of motion
- Medium fits 32" to 38"
Specifications
Clothing Size: M
Color Finish: Black
Color Finish Category: Blacks
Material: Plastic
Material Type: Polyester
Type: S7162
Weight: .8