SAS Safety MX IMPACTGlove Impact Resistant Grip Palm Medium Glove
MX Impact SAS Safety MX IMPACTGlove Impact Resistant Grip Palm Medium Glove
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Direct injected thermoplastic rubber top for impact resistance
- Form-fitting spandex top
- Synthetic leather padded palm
- Hook-and-loop closures
Specifications
- Coating:
- Thermoplastic
- Collection:
- MX Impact
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Glove Size:
- M
- Glove Type:
- Impact Protection, Grip
- Material:
- Plastic, Rubber, Synthetic Leather, Synthetic Fiber
- Material Type:
- TPR, Elastic, Spandex
- Product Type:
- Gloves
- Reusable:
- Yes