Plastic Safety Glass in Clear Lens
NSX Turbo™ Plastic Safety Glass in Clear Lens
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- High-impact polycarbonate lens
- 99.9% UV protection
- Single lens design
- Scratch resistant coating
- Lightweight wrap-around lens
- Non-slip temples
- Meets ANSI Z87.1 +
Specifications
- ANSI:
- ANSI Z87.1+
- Application:
- General
- Brand Model Compatibility:
- NSX Turbo
- CE Approved:
- No
- Clothing Size:
- One Size Fits Most
- Collection:
- NSX Turbo™
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 781311053304
- Weight:
- 0.055 lb