SAS Safety Knit Wrist Leather Palm Gloves
SAS Safety Knit Wrist Leather Palm Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Knit wrist
- Blue and red striped back
- Full leather palm
- Clute cut
- Straight thumb
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Red
- Glove Size:
- One Size Fits All
- Glove Type:
- Leather Palm
- Material:
- Knit, Leather, Cotton, Plastic
- Material Type:
- Polyester
- Product Type:
- Gloves
- Reusable:
- Yes