S Powder-Free Latex Disposable Glove, Pack of 100

You last purchased this on
 
SAS Safety

Value-Touch® S Powder-Free Latex Disposable Glove, Pack of 100

This product requires certification to purchase.
Brand image
You last purchased this on
 
SAS Safety

Value-Touch® S Powder-Free Latex Disposable Glove, Pack of 100

  • Fast #
  • Part #S659120
  • Item #7258636
  • Manufacturer Part #6591-20
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Excellent touch sensitivity
  • Stretches and conforms for superior fit and feel
  • Powder-free
  • Fits either hand
  • Single use
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
General
Coating:
Powder Free
Collection:
Value-Touch®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
12 in
Disposable:
Yes
Gender:
Unisex
Glove Size:
S
Glove Type:
Disposable, Powder Free Latex
ISO:
ISO 9001
Length:
9-1/2 in
Material:
Rubber
Material Type:
Latex
Package Quantity:
Box of 100
Reusable:
No
Thickness:
5 mil
Weight:
1.4 lb