5 mil Size L Powder Coated Rubber Disposable Glove in White (Pack of 100)
Value-Touch® 5 mil Size L Powder Coated Rubber Disposable Glove in White (Pack of 100)
Frequently Purchased Together
Product Details
- Excellent touch sensitivity
- Stretches and conforms for superior fit and feel
- Powdered
- Single use
Documents
Specifications
- ADA Compliant:
- No
- Application:
- General
- CE Approved:
- No
- Coating:
- Powder Coated
- Collection:
- Value-Touch®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 12 in
- Disposable:
- Yes
- Gender:
- Unisex
- Glove Size:
- L
- Glove Type:
- Exam, Industrial
- ISO:
- ISO 9001
- Length:
- 9-1/2 in
- Material:
- Rubber
- Material Type:
- Latex
- Package Quantity:
- Pack of 100
- Reusable:
- No
- Thickness:
- 5 mil
- Weight:
- 1.445 lb