4 mil Size L Powder Free Plastic Disposable Glove in Clear (Pack of 100)

You last purchased this on
 
SAS Safety

Vinyl-Guard® 4 mil Size L Powder Free Plastic Disposable Glove in Clear (Pack of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
SAS Safety

Vinyl-Guard® 4 mil Size L Powder Free Plastic Disposable Glove in Clear (Pack of 100)

  • Fast #
  • Part #S650820
  • Item #7240539
  • Manufacturer Part #6508-20
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Thickness: 4 mil
  • Non-latex
  • Powder-free exam grade vinyl
  • 100 gloves per box
  • FDA compliant for food handling
  • Smooth surface for natural tactile sensitivity
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CE Approved:
No
Coating:
Powder Free
Collection:
Vinyl-Guard®
Color Finish Category:
Clear
Color Finish Name:
Clear
Disposable:
Yes
Gender:
Unisex
Glove Size:
L
Glove Type:
Disposable, Powder Free Vinyl
ISO:
ISO 9001:2015
Length:
9-1/2 in
Material:
Plastic
Material Type:
Vinyl
Package Quantity:
Box of 100
Reusable:
No
Thickness:
4 mil
Weight:
1.4 lb