DESCRIPTION

  • Powder-free
  • Rolled cuff
  • Smooth surface
  • Exam grade
  • Elongation: 300%
  • FDA compliant for food handling

SAS Safety Vinyl-Guard™ Vinyl-Guard Small Disposable Vinyl Gloves

S650620

Manufacturer Part #: 6506-20

Glove Size:

S

SPECIFICATIONS

Collection
Vinyl-Guard™
Glove Size
S
Package Quantity
Pack of 100
Reusable
No
Type
S650620

Print