XL Safety Back Support Belt

Part #S7164  |  Item #7240529  |  Manufacturer Part #7164

$21.49 EACH

Clothing Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Lightweight, cool, and washable polyester fabric
  • Four plastic stays for flexible, contoured support
  • Tapered design for full range of motion
  • X-large fits 46" to 56"

Specifications

Clothing Size: XL

Color Finish: Black

Color Finish Category: Blacks

Material: Plastic

Material Type: Polyester

Type: S7164

Weight: .8