*CVR* 4 PLAS CNDL CVR 13/16 ID 7/8
*CVR* 4 PLAS CNDL CVR 13/16 ID 7/8
Product Details
Product Details
- Cream plastic
- 13/16" inside diameter, 7/8" outside diameter
Documents
Specifications
- Diameter:
- 7/8 in
- ETL Listed:
- No
- Height:
- 4 in
- Material:
- Plastic