DESCRIPTION

  • Excellent lumen maintenance
  • Household or commercial use
  • Longer life than incandescent
  • More efficient than incandescent
  • Whiter light than incandescent

Satco T4 Dimmable Halogen Light Bulb with GY6.35 Base

SS3121

Watts:

50

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Clear/Warm White
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Height
1-1/2 in
Light Bulb Base Type
GY6.35
Light Bulb Shape Code
T4
Lumens
900
Number Of Hours
2000
Volts
12V
Watts
50
Width
1-4/7 in

Starting at
$1.99
EACH
  • QUANTITY