DESCRIPTION

  • Fixed 18 gauge
  • For T8 and T12 HO lamps
  • High output recessed double contact sockets plunger

Satco 1-1/4 in. 1000V High Output Recessed Double Contact Base Fluorescent Plunger Socket Lampholder

S801498

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
1-1/4 in
Volts
1000V
Watts
660
Width
1-1/4 in

Starting at
$1.99
EACH
  • QUANTITY