DESCRIPTION

  • Eighteen gauge
  • For T8 and T12 HO lamps
  • High output recessed double contact sockets fixed

Satco 1-1/4 in. 1000V High Output Recessed Double Contact Base Fluorescent Socket Lampholder

S801499

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
1-1/4 in
Volts
1000V
Watts
660
Width
1-1/4 in

Starting at
$1.99
EACH
  • QUANTITY