DESCRIPTION

  • Bulb type: CA-10
  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Household use
  • Light bulb base type: medium

Satco CA10 Dimmable Incandescent Light Bulb with Medium Base

SS3265

Watts:

40

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
CA10
Lumens
370
Number Of Hours
1500
Volts
120V
Watts
40

Starting at
$0.75
EACH
  • QUANTITY