DESCRIPTION

  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Hours : 1500
  • Household use
  • Light bulb base type: Candelabra
  • Volts: 120V

Satco CA10 Dimmable Incandescent Light Bulb with Candelabra Base

SS3263

Watts:

60

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Color Finish
Frosted
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
CA10
Lumens
672
Number Of Hours
1500
Volts
120V
Watts
60

Starting at
$0.71
EACH
  • QUANTITY