DESCRIPTION

  • Bulb type: T2 Mini Spiral
  • Color Temp: 5000K
  • Color/Finish: White
  • Light bulb base type: Candelabra
  • MFG#: 9T2C/50
  • Volts: 120V

Satco T2 Coil Compact Fluorescent Light Bulb with Candelabra Base

SS7363

Watts:

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Clear
Color Temperature
5000
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
T2 Coil
Lumens
570
Number Of Hours
10000
Volts
120V
Watt Equivalency
40
Watts
9

Starting at
Call for Pricing
  • QUANTITY