Satco

1-1/8 in. Cast Brass Screw Collar Loop with Ring in Polished Chrome

Part #S902300  |  Manufacturer Part #90/2300

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits 1" canopy hole
  • Ring Diameter: 1 1/8"
  • Height: 1 3/4"

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 1-1/8 in

ETL Listed: No

End Connection 1: IP

End Connections: IP

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Height: 1-3/4 in

Material: Brass

Origin: Global

Type: Lamp Loop

Width: 1-1/8 in