1-1/8 in. Cast Brass Screw Collar Loop with Ring in Polished Nickel

You last purchased this on
 
SATCO

1-1/8 in. Cast Brass Screw Collar Loop with Ring in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

1-1/8 in. Cast Brass Screw Collar Loop with Ring in Polished Nickel

  • Fast #
  • Part #S902302
  • Item #4245814
  • Manufacturer Part #90/2302
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fits 1" canopy hole
  • Ring Diameter: 1 1/8"
  • 3/8 IP
  • Height: 1 3/4"
  • Requires Certification

Documents


Specifications

Color Finish Name:
Polished Nickel
Depth:
1-1/8 in
Diameter:
1-1/8 in
ETL Listed:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Height:
1-3/4 in
Length:
1-1/8 in
Material:
Brass
Origin:
Global
Product Type:
Components
UL Listed:
No
Width:
1-1/8 in