DESCRIPTION

  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Household use
  • Light bulb base type: Medium
  • Volts: 120V

Satco B11 Dimmable Incandescent Light Bulb with Medium Base

SS3232

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B11
Lumens
370
Number Of Hours
1500
Volts
120V
Watts
40

Starting at
Call for Pricing
  • QUANTITY