DESCRIPTION

  • All weather operation
  • Contains no mercury
  • Dimmable
  • Household or commercial use
  • Low fixture cost
  • Low initial cost
  • Simple installation

Satco A15 Dimmable Incandescent Light Bulb with Medium Base

SS3871

Watts:

60

SPECIFICATIONS

Average Life
2500
Bulb Type
Incandescent
Color Finish
Frosted
Color Temperature
2700
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Height
1-7/8 in
Length
1-7/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A15
Lumens
530
Number Of Hours
2500
Ordering Code
60A15/F
UL Listed
No
Volts
130V
Watts
60
Width
3-1/2 in

Starting at
$0.96
EACH
  • QUANTITY