1-7/8 in. 660W 600V Keyless Socket with Paper Liner Mounting Screws Held Captive in Porcelain
1-7/8 in. 660W 600V Keyless Socket with Paper Liner Mounting Screws Held Captive in Porcelain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 18" 18 gauge SF-2 B/W 200° C leads
- Captive mounting screws
- CULus - Listed
- Porcelain
- Volts: 250V
- Watts: 600W
Documents
Specifications
- AMP:
- 1.1
- Beam Spread:
- 200°
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Porcelain
- Diameter:
- 1-1/2 in
- ETL Listed:
- No
- Height:
- 1-7/8 in
- Length:
- 1-7/8 in
- Light Bulb Base Type:
- Medium E-26
- Material:
- Ceramic
- Material Type:
- Porcelain
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 600V
- Watts:
- 660 W
- Width:
- 1-1/2 in