DESCRIPTION

  • Keyless lampholder

Satco 1/8 in. Medium E-26 Base Socket

S90407

Watts:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
End Connection 1
IPS
Fitting Size 1
1/8 in
Length
1-1/8 in
Volts
250V
Watts
660

Starting at
$1.01
EACH
  • QUANTITY