Satco

1 in. Snap-In Plug in Silver

Part #S902244  |  Item #2912022  |  Manufacturer Part #90/2244

$2.31 EACH

Type:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  100
  • Case:  1000

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CULus - Listed
  • Volts: 125V
  • Amps: 8A

Specifications

AMP: 8

Color Finish: Silver

Color Finish Category: Silver Tones

ETL Listed: No

Length: 1 in

Origin: Global

Type: S902244

UL Listed: Yes

Volts: 125V