100/277V LED Lamp
This product has been replaced by
Manufacturer Part #S28930
100/277V LED Lamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Improved heat dissipation
- DLC Approved
- IP64 Rated
- Designed for horizontal operation
- No ballast required
- 320 deg of swivel in base
Documents
Specifications
- Application:
- Commercial Fixtures
- Average Life:
- 50000 h
- Beam Spread:
- 180°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Depth:
- 11 in
- Diameter:
- 3-13/100 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Length:
- 8-1/2 in
- Light Bulb Base Type:
- Mogul E-39
- Light Bulb Type:
- LED
- Lumens:
- 6000
- Lumens per Watt:
- 150
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- Temperature Range:
- -22 to 140 Deg F (-30 to 60 Deg C)
- Type:
- SS8930
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 100/277V
- Watts:
- 40 W
- Width:
- 8 in