100W ED23 1/2 HID Light Bulb with Mogul Base
100W ED23 1/2 HID Light Bulb with Mogul Base
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Avg. Rated Hour Limited Warranty
- Up to 10 times more intense light produced
- Lawful for sale in California
- Up to 6 times longer lifespan
Documents
Specifications
- ANSI:
- ANSI H38
- Beam Spread:
- 360°
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 50
- Color Temperature:
- 3900
- Diameter:
- 3 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- Mogul E-39
- Light Bulb Shape Code:
- ET23 1/2
- Light Bulb Type:
- HID
- Lumens:
- 4000
- Number Of Hours:
- 24000 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS1935
- Watts:
- 100 W