100W T4 Dimmable Halogen Light Bulb with Can Base

Part #SS3147  |  Item #1066337  |  Manufacturer Part #S3147

Watts:

100

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Damp Location Rated
  • Avg. Rated Hour Limited Warranty
  • More efficient than incandescent
  • Light bulb base type: DC bayonet

Specifications

Application: Industrial Trade

Beam Spread: 360°

Bulb Type: Halogen

Color Finish: Warm White

Color Rendering Index CRI : 100

Color Temperature: 2900

Diameter: 1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Length: 2-2/5 in

Light Bulb Shape Code: T4

Lumens: 1700

Number Of Hours: 2000

Origin: Global

Product Type: Lamp

Type: SS3147

Volts: 120V

Watts: 100