10W A19 LED Light Bulb with Medium Base
10W A19 LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A-shaped replacement lamp
- Long life
- Solid state LED lighting
- Dimmable
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Warm White
- Color Temperature:
- 2700
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 4-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Number Of Hours:
- 25000 h
- Type:
- SS9007
- Volts:
- 120V
- Watts:
- 10 W