10W A19 LED Light Bulb with GU24 Base
10W A19 LED Light Bulb with GU24 Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Beam Spread:
- 215°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Warm White, Frosted
- Color Temperature:
- 2700
- Energy Star Compliant:
- No
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Number Of Hours:
- 25000 h
- Type:
- SATS9111
- Volts:
- 120V
- Watts:
- 10 W